-
121A-024BFederal Signal Visual Signaling Devices, Vitalite 121A SeriesItem Number121A-024BMFG Item Number121A-024BSeriesVitalite 121AProduct DescriptionROTATING LIGHT, 24VDC, SURFACE ORSpecifications
Specifications Mode of Operation Rotating Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Blue Lamp Type Incandescent Flash Rate/Minute 60 Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 4,000 Estimated Lamp Life 300 Hrs Operating Current 1.3 A Operating Temperature -31-150 °F Availability -
121A-024RFederal Signal Visual Signaling Devices, Vitalite 121A SeriesItem Number121A-024RMFG Item Number121A-024RSeriesVitalite 121AProduct DescriptionRotating Light, 24VDC, Red,Specifications
Specifications Mode of Operation Rotating Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Red Lamp Type Incandescent Flash Rate/Minute 60 Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 4,000 Estimated Lamp Life 300 Hrs Operating Current 1.3 A Operating Temperature -31-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
121A-024GFederal Signal Visual Signaling Devices, Vitalite 121A SeriesItem Number121A-024GMFG Item Number121A-024GSeriesVitalite 121AProduct DescriptionROTATING LIGHT, 24VDC, SURFACE ORSpecifications
Specifications Mode of Operation Rotating Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Green Lamp Type Incandescent Flash Rate/Minute 60 Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 4,000 Estimated Lamp Life 300 Hrs Operating Current 1.3 A Operating Temperature -31-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
121A-024CFederal Signal Visual Signaling Devices, Vitalite 121A SeriesItem Number121A-024CMFG Item Number121A-024CSeriesVitalite 121AProduct DescriptionROTATING LIGHT, 24VDC, SURFACE ORSpecifications
Specifications Mode of Operation Rotating Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Clear Lamp Type Incandescent Flash Rate/Minute 60 Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 4,000 Estimated Lamp Life 300 Hrs Operating Current 1.3 A Operating Temperature -31-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.